

 |
Browse Dock & Truck Equipment (2,282 Items) |
|
 |
Pair Of Aluminum Pickup Truck & Van Ramps 1000 Pound Capacity |
| |
|
 |
|
 |
|
 |
|
|
|
Pair Of Aluminum Pickup Truck & Van Ramps 1000 Pound Capacity
|
Availability: Usually ships in 2 to 5 days
Stock No: WB241842
|
|
|
|
Our Price: $154.95
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 2 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Pickup & Van Aluminum Ramps
Ideal as an ATV ramp, motorcycle ramps or for loading lawn tractors. These aluminum ramps are lightweight, corrosion resistant and reinforced for extra strength. Arched design prevents lawn mower deck hang-up. Sold in pairs
|
 |
|
 |
| Product Specifications |
| LENGTH INCHES |
88 |
| WIDTH INCHES |
12 |
| CAPACITY LBS. |
1000 (pair) |
| COLOR FINISH |
Gray |
| ASSEMBLY |
Assembled |
| CONSTRUCTION |
Aluminum |
| TYPE |
Aluminum Pickup Truck & Van Ramps (pair) |
| WEIGHT LBS. |
30 (pair) |
|
|
| Avg. Review Rating: 2 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: August 19, 2011 |
| Reviewed by: Ed Lohman (Ceres Calif.) |
|
| Aluminum Truck Ramps |
| I had to move my golf cart from Palm Desert Ca. to Ceres Ca. in the country out side Turlock, Ca. The ramps were fantastic...at first it was a little scarey, but it loaded with ease and it came off easy. Two great ramps. |
|
|
|
 |
| Reviewed On: July 12, 2010 |
| Reviewed by: KENWOOD P (EAST WEYMOUTH, MA ) |
|
| Aluminum Pickup Truck & Van Ramps |
| These work great. I am older and heavy ramps are tough to handle. These are a snap to handle and hold everything I would transport in a pick up. The slight curve keeps them from slipping and rubber tips too. For more safety we have the straps which were provided. Just what I wanted. |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|