Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Ramps-Pickup Loading (23)
Remove
Pair Of Aluminum Pickup Truck & Van Ramps 1500 Pound Capacity
Remove

      Items
Pair Of Aluminum Pickup Truck & Van Ramps 1500 Pound Capacity Pair Of Aluminum Pickup Truck & Van Ramps 1500 Pound Capacity


Pair Of Aluminum Pickup Truck & Van Ramps 1500 Pound Capacity
PAIR OF ALUMINUM PICKUP TRUCK & VAN RAMPS 1000 POUND CAPACITY PAIR OF ALUMINUM PICKUP TRUCK & VAN RAMPS 1000 POUND CAPACITY    
see additional photos
Pair Of Aluminum Pickup Truck & Van Ramps 1500 Pound Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB241843
Price: $184.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Pickup & Van Aluminum Ramps

Ideal as an ATV ramp, motorcycle ramps or for loading lawn tractors. These aluminum ramps are lightweight, corrosion resistant and reinforced for extra strength. Arched design prevents lawn mower deck hang-up. Sold in pairs

Product Specifications
LENGTH INCHES 88
WIDTH INCHES 12
CAPACITY LBS. 1500 (pair)
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Five Star
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER 712
TYPE Aluminum Loading Ramps (pair)
WEIGHT LBS. 35 (pair)


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubber Wheel & Tire Chock 10" L X 8" W X 6" H

Rubber Wheel & Tire Chock 10" L X 8" W X 6" H

From $13.50
select
Qty: Add to Cart
Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

From $189.00
select
Qty: Add to Cart
Warn Works PullzAll Handheld 24V Battery Powered Portable Pulling & Lifting Tool

Warn Works PullzAll Handheld 24V Battery Powered Portable Pulling & Lifting Tool

From $339.95
select
Qty: Add to Cart
Auto Dollies 12" W X 16" L (Set of 4) 6000 Lb. Capacity per Set

Auto Dollies 12" W X 16" L (Set of 4) 6000 Lb. Capacity per Set

From $159.95
select
Qty: Add to Cart
Loadhandler Full-Sized Pickup Truck Cargo Unloader Mat 2000 Lb. Capacity

Loadhandler Full-Sized Pickup Truck Cargo Unloader Mat 2000 Lb. Capacity

From $79.95
select
Qty: Add to Cart
Loadhandler Double-Mat Reversible Pickup Truck Bed Mat 4' W x 8' L

Loadhandler Double-Mat Reversible Pickup Truck Bed Mat 4' W x 8' L

From $66.95
select
Qty: Add to Cart
Rolling Plastic Knee Dolly 350 Lb. Capacity

Rolling Plastic Knee Dolly 350 Lb. Capacity

From $25.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)