

 |
Browse Dock & Truck Equipment (1,969 Items) |
|
 |
Plastic Pickup Truck & Van Ramp 750 Pound Capacity (Sold Each) |
| |
|
 |
|
 |
|
 |
|
|
|
Plastic Pickup Truck & Van Ramp 750 Pound Capacity (Sold Each)
|
Availability: Usually ships same day
Stock No: WB241841
|
|
|
|
Our Price: $109.95
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 2 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Plastic Van & Pickup Truck Ramps
Ideal as an ATV ramp, motorcycle ramps or for loading lawn tractors. This plastic ramp is rust free and impervious to gas and oil. Retracts from 96" to 66" for easy storage. Arched design allows maximum tailgate clearance. Non-slip tread surface and raised safety curbs keep tires on ramp.
Note: Each Plastic Ramp is Sold Individually (order 2 ramps for 4-wheeled equipment).
|
 |
|
 |
| Product Specifications |
| LENGTH INCHES |
96 to 66 |
| WIDTH INCHES |
12-1/2 |
| CAPACITY LBS. |
750 (each) |
| COLOR FINISH |
Yellow |
| ASSEMBLY |
Assembled |
| CONSTRUCTION |
Plastic |
| TYPE |
Plastic Pickup Truck and Van Ramp (each) |
| WEIGHT LBS. |
30 (each) |
|
|
| Avg. Review Rating: 2 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: August 29, 2011 |
| Reviewed by: RON MESSANO (Hockessin, Delawarew) |
|
| Plastic Pickup Ramp |
| Item is incredibly well-made...easy to both handle and maintain. Incredible value for the price !!! |
|
|
|
 |
| Reviewed On: June 23, 2011 |
| Reviewed by: Rick Koscher (Elmhurst, il) |
|
| Plastic ramps |
| Using the ramps to load /unload a golf cart from a pickup truck bed. Works great! Also, very light to move and store. Great product. |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|