B & P Aluminum Truck Walk Ramp Apron Style PRP-2814-A 28"W x 14'L

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

B & P Aluminum Truck Walk Ramp Apron Style PRP-2814-A 28"W x 14'L

Item #: WB986396

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $979.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
B&P ALUMINUM TRUCK & VAN WALK RAMP

Serrated Deck with Punched Holes offers Superior Traction.

Welded aluminum truck ramp is lightweight for easy portability. Ramp is designed to provide a smooth transition from the ramp to the ground. Serrated deck provides superior traction and features punched holes that allow ice, mud, snow or debris to drain through. The ground end of the ramp includes integral handles for easy maneuverability. 1-¾"H curbs help keep trucks and carts on the ramp.

Apron Style Ramp has a 9" level-off apron that rests on the trailer bed to offer a smooth transition, and includes safety restraint chains.

Product Specifications

    • LENGTH FEET14
    • WIDTH INCHES28
    • CAPACITY LBS.1200
    • ASSEMBLYAssembled
    • BRANDB & P Manufacturing
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERPRP-2814-A
    • MAXIMUM HEIGHT INCHES54
    • MINIMUM HEIGHT INCHES6
    • TYPEApron
    • USABLE WIDTH INCHES26
    • WEIGHT LBS.100