B & P Aluminum Truck Walk Ramp Hook Style PRP-3814-F 38"W x 14'L
See all 121 items in product family

B & P Aluminum Truck Walk Ramp Hook Style PRP-3814-F 38"W x 14'L

Item #: WB986380

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,117.00
Product Information
Customer Review
Product Q&A
Accessories
B&P ALUMINUM TRUCK & VAN WALK RAMP

Serrated Deck with Punched Holes offers Superior Traction.

Welded aluminum truck ramp is lightweight for easy portability. Ramp is designed to provide a smooth transition from the ramp to the ground. Serrated deck provides superior traction and features punched holes that allow ice, mud, snow or debris to drain through. The ground end of the ramp includes integral handles for easy maneuverability. 1-¾"H curbs help keep trucks and carts on the ramp.

Hook Style Ramp features steel hooks that rest into the holes in the trailer rail for a secure connection.

Product Specifications

    • LENGTH FEET14
    • WIDTH INCHES38
    • CAPACITY LBS.1200
    • ASSEMBLYAssembled
    • BRANDB & P Manufacturing
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERPRP-3814-F
    • MAXIMUM HEIGHT INCHES56
    • MINIMUM HEIGHT INCHES6
    • TYPEHook
    • USABLE WIDTH INCHES36
    • WEIGHT LBS.125
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
54.144.217.63:60