Vestil Hook Style Walk Ramp AWR-28-8B - 28"W x 8'L - 2500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Vestil Hook Style Walk Ramp AWR-28-8B - 28"W x 8'L - 2500 Lb. Capacity

Item #: WB251567

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $519.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ALUMINUM TRUCK & VAN WALK RAMP

Aluminum Truck & Van Loading Ramps Are Lightweight And Rust Resistant.

Load and unload trucks and trailers from ground level with these walk ramps. Aluminum hand truck ramps feature rib reinforcements for strength, and are light enough that one man can set up and store compactly. Deck is grooved with non-slip serrations to provide positive all-weather traction. Made with 100% welded aluminum that is corrosion resistant. Includes 2 safety chains to connect loading ramp to trailer. 2"”H curb sides help keep trucks and carts on ramp. End of ramp is tapered for easy access.

Hook Style Ramp features steel end lip that hooks into holes in trailer rail for a secure connection.

Note: Not for use with motorized equipment and pallet trucks.

Product Specifications

    • LENGTH FEET8
    • WIDTH INCHES28
    • CAPACITY1650
    • CAPACITY LBS.2500
    • 2 WHEEL CART CAPACITY LBS.1650
    • 4 WHEEL CART CAPACITY LBS.2500
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAWR-28-8B
    • MAXIMUM HEIGHT INCHES31
    • MINIMUM HEIGHT INCHES6
    • TYPEHook
    • USABLE WIDTH INCHES26
    • WEIGHT LBS.88
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed