Optional Vestil Wheel Riser Central Forklift Pick-Up Assembly SWR-CPL

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Optional Vestil Wheel Riser Central Forklift Pick-Up Assembly SWR-CPL

Item #: WB984597

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 364.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OPTIONAL Vestil WHEEL RISER CENTRAL FORKLIFT PICK-UP ASSEMBLY

Optional Central Forklift Pick-Up Assembly allows one pair of Vestil Wheel Risers to be moved at the same time. Connects two wheel risers (sold separately) together allowing forklift trucks to easily position and move Risers as one. Overall width is 102"”.

Product Specifications

    • WIDTH INCHES102 overall (when installed on Two Risers)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSWR-CPL
    • MOUNT TYPECentral Forklift Pick-Up Assembly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!