Economy Trailer Stabilizing Jack Stand 50,000 Lb. Static Capacity

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Economy Trailer Stabilizing Jack Stand 50,000 Lb. Static Capacity

Item #: WB500001

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $93.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECONOMY TRAILER STABILIZING JACK STAND

Helps prevent upending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also use to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. Use Jack Stands Singularly or in Pairs.

Meets OSHA Requirements 1910.178(k)(3) that states "Fixed jacks may be necessary to support a semitrailer and prevent upending during the loading or unloading when the trailer is not coupled to a tractor."

This jack has twin handles for fast, easy 44" to 51" height adjustment. It features a 5" x 5" top plate and a 14" diameter base plate for stability. 50,000 lb. static capacity and 5,000 lb. lifting capacity. Includes convenient carrying handle.

Product Specifications

    • CAPACITY LBS.50,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LIFTING CAPACITY LBS.5000
    • LIMITED WARRANTY1 Year
    • MAXIMUM HEIGHT INCHES51
    • MINIMUM HEIGHT INCHES44
    • REFERENCE #SJ-35
    • WEIGHT LBS.34
  • Carry handle makes lifting easier and assists in positioning. Strong welded construction.
  • Trailer jack protects trailer's running gear and helps meet OSHA standards. This economy model is ideal for lifting and supporting empty trailers.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

9 Results

Economy Trailer Stabilizing Jack Stand 50,000 Lb.

Your review: This is a great buy. Affordable and durable. Perfect for what it is intended for.

Pros: Easy to adjust. Heavy duty.

Cons: None that I can think of at the moment.

Is this review helpful?

ok

Your review: ok

Pros: ok

Cons: none

Is this review helpful?

Jack Stand

Your review: Great service and product.

Is this review helpful?

Trailer Jacks

Your review: This product arrived on time and the quality was as expected. Good job Global!

Is this review helpful?

Economy Trailer Stabilizing Jack Stnds

Your review: Needed to replace damaged jack stands. Excellent turn-around time.

Is this review helpful?

Jack

Your review: works great!

Is this review helpful?

Jack Stand

Your review: Impressed

Is this review helpful?

good value

Your review: very light and balanced for moving around in yard area. good value. might be a bit easier to tighten up if the turn handles were angled down a little.

Is this review helpful?

Good value

Your review: Good product for the price.

Is this review helpful?

Sort by: 
1 ...

9 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.136.128:68