Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity

Item #: WB500106

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $339.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY TRAILER STABILIZING JACK STAND

Helps prevent upending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also use to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. Use Jack Stands Singularly or in Pairs.

Meets OSHA Requirements 1910.178(k)(3) that states "Fixed jacks may be necessary to support a semitrailer and prevent upending during the loading or unloading when the trailer is not coupled to a tractor."

This jack offers fast, easy 39-1/2" to 51" height adjustment with ratcheting screw mechanism. Features an easy to use two-way reversible hand ratchet with a sure-grip handle. Hand truck design permits quick and easy positioning. Large 24"L x 6"W beam for sure trailer stability. 16" triangular base provides maximum rigidity. Two 8" diameter solid rubber wheels and one 4" diameter steel wheel. 100,000 lb. static capacity and 50,000 lb. lifting capacity.

Product Specifications

    • CAPACITY LBS.100,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LIFTING CAPACITY LBS.50,000
    • LIMITED WARRANTY1 Year
    • MAXIMUM HEIGHT INCHES51
    • MINIMUM HEIGHT INCHES39-1/2
    • REFERENCE #LO-J-BEAM SP-TOP-BEAM
    • WEIGHT LBS.154
    • WHEEL DIAMETER INCHES8 & 4
    • WHEEL TYPESolid Rubber & Steel
  • Solid steel positioning wheel allows jack to move under trailer without having to tilt the jack. Super heavy duty steel construction provides base with added rigidity.
  • Lifting handle helps user raise trailer without stooping. Ratchet makes lifting easier and is reversible for controlled lowering.
  • 24" wide top beam spans standard trailer under-trusses to provide proper structural support.
Have A Question About This Product?
2 Question | 1 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

6 Results

Jack stands

Your review: Good jacks.

Pros: Very sturdy.

Cons: n/a

Is this review helpful?

Trailer Jacks

Your review: So far so good, easy to use and maneuver

Pros: Nice piece of equipment

Cons: Couldn't determine where it's manufactured??? I don't think it's made in the USA!!!!!!

Is this review helpful?

Jack Stand

Your review: Very good product. Compared prices with several other companies and could not be beat.

Is this review helpful?

Good piece of equipment.

Your review: It seems to be built really well. It is to use and maneuver. Also, it has a great lifting power. I would definitely recommend this product.

Is this review helpful?

Great Replacement

Your review: This stand replaces two average stands and is much lower in cost than any competitor. Must have when evaluating docks for C.I. ideas.

Is this review helpful?

jack stand

Your review: very easy to use.

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 1 answers for this product.

Sort by: 

6 Results

I need to know what the maximum recommended distance between the top of the jack stand and the bottom of the trailer.

Question Asked By: Richard , March 18, 2017

Not Answered Yet

Answer This Question

The sticker on the jack says to place snugly under trailer. with the weight that is put onto the trailers, it makes it very difficult to remove and could cause a strain. we tipically set it 1" (one inch) below so the trailer settles on the jack. is this acceptable? where/how did you determine the "snugly" under the trailer?

Question Asked By: chad , southwire copper rod mill , July 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 

6 Results