Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® FG566361BLA Nursery & Lawn Tractor Cart - 15 Cu. Ft. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Rubbermaid® FG566361BLA Nursery & Lawn Tractor Cart - 15 Cu. Ft. Capacity

Item #: WB985162

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,029.22 Save up to 38%
Price: $ 643.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® LAWN TRACTOR CART

Tractor Cart is perfect for Facility Maintenance or Residential use!

This versatile tractor wagon is designed to haul mulch, soil, landscaping supplies and maintenance tools throughout corporate grounds and personal properties. Wagon trailer is constructed of heavy-duty structural foam plastic for durability and features a smooth, seamless interior for easy dumping and cleaning. Oversized industrial-grade pneumatic tires maneuver easily over rough terrain. Hefty 1" diameter carbon-steel axle ensures load-bearing effectiveness. Assembles easily.

Product Specifications

    • LENGTH INCHES76
    • WIDTH INCHES39-1/2
    • HEIGHT INCHES33-1/4
    • CAPACITY15 Cu. Ft.
    • CAPACITY LBS.1500
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDRubbermaid®
    • CONSTRUCTIONStructural Foam Plastic
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFG566361BLA
    • REFERENCE #5663-61
    • TRAILER BED DIMENSIONS56" Long
    • TYPERubbermaid Lawn Tractor Cart Wagon
    • WEIGHT LBS.111
    • WHEEL DIAMETER INCHES16
    • WHEEL TYPEPneumatic
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is the back plate removable on 985162 for dumping?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result