12' Full Size Van Cargo Rack for Dodge, Ford, 1995 & earlier Chevy/GMC

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

12' Full Size Van Cargo Rack for Dodge, Ford, 1995 & earlier Chevy/GMC

Item #: WB985044

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $372.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UTILITY VAN CARGO RACK

Van Storage Rack Utilizes 100% of available Roof Space!

This van cargo rack easily carries oversized cargo including lumber, ladders and equipment. Integral side rails help to contain the load and offer convenient tie down positions. Rack is constructed of hot-dipped galvanized steel for corrosion resistance and strength, and is literally designed to outlast the vehicle it is mounted on. Support brackets feature a patented mounting design that offers easy installation without drilling.

Product Specifications

    • LENGTH FEET12
    • WIDTH INCHES63
    • HEIGHT INCHES9-1/2
    • CAPACITY LBS.750
    • ASSEMBLYUnassembled
    • BRANDTopper
    • CONSTRUCTIONGalvanized Steel
    • TYPE1995 & earlier Dodge, Ford, Chevy/GMC Full Size Vans
    • WEIGHT LBS.86
Have A Question About This Product?
0 Question | 0 | Answer
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
54.204.106.194:64