Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,531 Items)
Sub Category
Winches & Pullers (257)
Remove
Cradle Mount for 2" Receiver Hitch
Remove

      Items
Cradle Mount for 2" Receiver Hitch Cradle Mount for 2" Receiver Hitch


Cradle Mount for 2" Receiver Hitch
Cradle Mount for 2" Receiver Hitch
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB568030
List Price $225.99    Save 25%
Price: $169.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Versatility, that's what Mile Marker's detachable winch mount provide. Move your winch from front to back or to another vehicle. Simply add Quick Disconnect wiring and you're ready to work. Mile Marker SUV/Truck Cradle Mount fits a 2" receiver hitch.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 9
HEIGHT INCHES 22
BRAND Mile Marker
MANUFACTURERS PART NUMBER 60-06495
STYLE Cradle Mount


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Warn 1700 DC Powered 1700 Pound Capacity 12V Utility Winch

Warn 1700 DC Powered 1700 Pound Capacity 12V Utility Winch

From $89.00
More Info
Add to Cart
Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

From $189.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)