Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,603 Items)
Sub Category
Winches & Pullers (261)
Remove
H12000 12V DC Hydraulic Winch 2-Speed-Ductile Iron Case - 12,000 Lb. Rated Pull
Remove

      Items
H12000 12V DC Hydraulic Winch 2-Speed-Ductile Iron Case - 12,000 Lb. Rated Pull H12000 12V DC Hydraulic Winch 2-Speed-Ductile Iron Case - 12,000 Lb. Rated Pull


H12000 12V DC Hydraulic Winch 2-Speed-Ductile Iron Case - 12,000 Lb. Rated Pull
Email This Page Printer Friendly Version
H12000 12V DC Hydraulic Winch 2-Speed-Ductile Iron Case - 12,000 Lb. Rated Pull
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB567839
List Price $1,534.08    Save 21%
Price: $1,209.00

Chat with a Salesperson Add this item to your list
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Mile Marker Hydraulic Winches pull all day and all night, straight from your Power Steering System! The H Series Hydraulic Winch can be mounted to the front or rear of the vehicle as a permanent or detachable recovery system. This system is independent from its solenoid control valve to give more freedom in mounting options and vehicle application. The installation of one of the H Series models (H9000, H10500, and H12000) requires a vehicle specific 34-Series valve adapter kit.

Features:

  • 2 Speed
  • Freespooling
  • Mechanical Lock
  • Can Use Underwater
  • Corrosion Resistant
  • Stainless Steel Tie Bars and Fasteners
  • 100 Feet Galvanized Aircraft Cable
  • Reversible Mounting on 3 Sides (H12000 Only)
  • Ductile Iron Body (H12000 Only)
Product Specifications
LENGTH INCHES 15
WIDTH INCHES 28
HEIGHT INCHES 10
COLOR FINISH Black
ASSEMBLY Assembled
BOLT SPACING 4 Bolt, 4.5" x 10"
BRAND Mile Marker
DRUM SIZE 2.5" x 9"
FAIRLEAD TYPE Roller
HORSEPOWER --
LIMITED WARRANTY 5 Year
MANUFACTURERS PART NUMBER 70-52000C
MOTOR TYPE Power Steering Pump Powered (19.5 cu. in.)
PACKAGE QUANTITY 1
POWER STEERING MIN. REQ. 3.5 GPM @1500 PSI
PULLING CAPACITY LBS. 12,000
SERIES H12000
SYNTHETIC ROPE TYPE --
VOLTAGE 12V DC
WEIGHT LBS. 101
WIRE ROPE TYPE 100' x 3/8"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-15

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-15

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-17

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-17

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-18

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-18

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-30

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-30

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-31

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-31

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-34

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-34

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-50

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-50

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-80

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-80

From $549.00
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Only - 34-5011-00

Mile Marker Hydraulic Winch Adapter Valve Only - 34-5011-00

From $311.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-04

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-04

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-05

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-05

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-06

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-06

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-07

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-07

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-10

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-10

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-14

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-14

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-22

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-22

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-23

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-23

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-35

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-35

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-37

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-37

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-41

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-41

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-45

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-45

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-51

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-51

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-55

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5020-55

From $371.95
select
Qty: Add to Cart
87-06 Jeep Wrangler Channel Mount

87-06 Jeep Wrangler Channel Mount

From $95.95
select
Qty: Add to Cart
Snatch Block 20,000 Lb. Rating

Snatch Block 20,000 Lb. Rating

From $68.95
select
Qty: Add to Cart
Military Grade Snatch Block - 24,000 Lb. Rating

Military Grade Snatch Block - 24,000 Lb. Rating

From $97.95
select
Qty: Add to Cart
3/4" - Heavy Duty Shackle

3/4" - Heavy Duty Shackle

From $24.95
select
Qty: Add to Cart
2-In-1 Roller Fairlead (Fits Mile Marker, Warn, Ramsey & Superwinch Mountings)

2-In-1 Roller Fairlead (Fits Mile Marker, Warn, Ramsey & Superwinch Mountings)

From $64.95
select
Qty: Add to Cart
3/4" - Orange Powder Coated Shackle

3/4" - Orange Powder Coated Shackle

From $11.25
select
Qty: Add to Cart
Heavy Duty Snatch Block - 30,000 Lb. Rating

Heavy Duty Snatch Block - 30,000 Lb. Rating

From $101.95
select
Qty: Add to Cart
Rear Mount Quick Disconnect Kit-Hydraulic

Rear Mount Quick Disconnect Kit-Hydraulic

From $197.95
select
Qty: Add to Cart
Front Mount Quick Disconnect Kit-Hydraulic

Front Mount Quick Disconnect Kit-Hydraulic

From $81.95
select
Qty: Add to Cart
Universal Mounting Channel

Universal Mounting Channel

From $76.95
select
Qty: Add to Cart
Roller Fairlead Cover With Mile Marker Logo

Roller Fairlead Cover With Mile Marker Logo

From $16.50
select
Qty: Add to Cart
Neoprene Cover - Fits All Winches 8,000 Pounds To 12,000 Pounds

Neoprene Cover - Fits All Winches 8,000 Pounds To 12,000 Pounds

From $37.95
select
Qty: Add to Cart
3" x 15' ATV Strap

3" x 15' ATV Strap

From $32.95
select
Qty: Add to Cart
3" x 30' Recovery Strap

3" x 30' Recovery Strap

From $60.95
select
Qty: Add to Cart
Off Road Winch Accessory Kit With Dampener

Off Road Winch Accessory Kit With Dampener

From $137.95
select
Qty: Add to Cart
Heavy Duty Winch Accessory Kit

Heavy Duty Winch Accessory Kit

From $182.95
select
Qty: Add to Cart
3/8" x 100 Ft. Cable & Hook

3/8" x 100 Ft. Cable & Hook

From $134.95
select
Qty: Add to Cart
Aluminum Hawse Fairlead SUV/Truck For Use With Synthetic Rope

Aluminum Hawse Fairlead SUV/Truck For Use With Synthetic Rope

From $48.95
select
Qty: Add to Cart
3/8" x 100 Ft. Synthetic Rope Assembly (16,200 Lbs. Minimum Break Force)

3/8" x 100 Ft. Synthetic Rope Assembly (16,200 Lbs. Minimum Break Force)

From $275.95
select
Qty: Add to Cart
5" x 12" x 3/4" Hydraulic Winch Cooler 3/8" Line

5" x 12" x 3/4" Hydraulic Winch Cooler 3/8" Line

From $78.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter General Kit - 34-5010-01

Mile Marker Hydraulic Winch Adapter General Kit - 34-5010-01

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-07H

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-07H

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-09

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-09

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-12

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-12

From $371.95
select
Qty: Add to Cart
Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-13

Mile Marker Hydraulic Winch Adapter Valve Kit - 34-5010-13

From $371.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)