Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,531 Items)
Sub Category
Winches & Pullers (257)
Remove
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665
Remove

      Items
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665 Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665


Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665
Shown with optional Brush Guards
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB567846
List Price $1,251.96    Save 25%
Price: $939.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

All Extreme II mounts incorporate a 1/4" thick mounting steel plate. These mounts can accommodate up to a 12,000 lb. Mile Marker winch. Optional "wrap-a round" headlight hoops can be ordered and added to the Grill Guard. This mount is a favorite on fleet and utility vehicles. Color finish: Black

Grille guard with winch mount for:

  • Dodge 08-10 RAM 4500 & 5500
Product Specifications
LENGTH INCHES 20
WIDTH INCHES 39
HEIGHT INCHES 21
COLOR FINISH Black
BRAND Mile Marker
MANUFACTURERS PART NUMBER 50-34665
STYLE Grille Guard w/Winch Mount


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Warn 1700 DC Powered 1700 Pound Capacity 12V Utility Winch

Warn 1700 DC Powered 1700 Pound Capacity 12V Utility Winch

From $89.00
More Info
Add to Cart
Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

From $189.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)