Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Winches & Pullers (261)
Remove
SEC9.5 12V DC Winch 4.8 Hp Series Wound Motor With Standard Electronics - 9500 Lb. Rated Pull
Remove

      Items
SEC9.5 12V DC Winch 4.8 Hp Series Wound Motor With Standard Electronics - 9500 Lb. Rated Pull SEC9.5 12V DC Winch 4.8 Hp Series Wound Motor With Standard Electronics - 9500 Lb. Rated Pull


SEC9.5 12V DC Winch 4.8 Hp Series Wound Motor With Standard Electronics - 9500 Lb. Rated Pull
SEC9.5 12V DC Winch 4.8 Hp Series Wound Motor With Standard Electronics - 9500 Lb. Rated Pull
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB567969
Price: $521.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Features:

  • Heavy Duty Series Wound Motors and rugged planetary gear sets are the backbone of this expedition grade winch series. With illuminated controls, sealed solenoids, and an integrated kill switch, the SEC series is a proven winch design at an unmatched value.
  • Powerful Series Wound Motors
  • Rugged planetary gear sets
  • Automatic Load holding brake
  • Galvanized Roller Fairlead
  • 100 feet galvanized aircraft cable
  • Integrated Kill Switch
Product Specifications
LENGTH INCHES 24
WIDTH INCHES 8-2/3
HEIGHT INCHES 14
COLOR FINISH Black
ASSEMBLY Assembled
BOLT SPACING 4 Bolt, 4.5" x 10"
BRAND Mile Marker
DRUM SIZE 2.5" x 9"
FAIRLEAD TYPE Roller
HORSEPOWER 4.8
LIMITED WARRANTY 2 Year
MANUFACTURERS PART NUMBER 76-50246B
MOTOR TYPE Series Wound
PACKAGE QUANTITY 1
POWER STEERING MIN. REQ. --
PULLING CAPACITY LBS. 9500
SERIES SEC9.5
SYNTHETIC ROPE TYPE --
VOLTAGE 12V DC
WEIGHT LBS. 92
WIRE ROPE TYPE 100' x 3/8"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34652

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34652

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26639

Mile Marker Extreme II Brush Guard: 50-26639

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34663

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34663

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34663C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34663C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34666

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34666

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34669

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34669

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34669C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34669C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34731

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34731

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26641

Mile Marker Extreme II Brush Guard: 50-26641

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26641C

Mile Marker Extreme II Brush Guard: 50-26641C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26642

Mile Marker Extreme II Brush Guard: 50-26642

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26642C

Mile Marker Extreme II Brush Guard: 50-26642C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26644

Mile Marker Extreme II Brush Guard: 50-26644

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26644C

Mile Marker Extreme II Brush Guard: 50-26644C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26639C

Mile Marker Extreme II Brush Guard: 50-26639C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34731C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34731C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34732

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34732

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34732C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34732C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34735

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34735

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34735C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34735C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34738

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34738

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34738C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34738C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34745

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34745

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34745C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34745C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34751

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34751

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34751C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34751C

From $1,187.00
select
Qty: Add to Cart
Universal Mounting Channel

Universal Mounting Channel

From $76.95
select
Qty: Add to Cart
Roller Fairlead Cover With Mile Marker Logo

Roller Fairlead Cover With Mile Marker Logo

From $16.50
select
Qty: Add to Cart
Neoprene Cover - Fits All Winches 8,000 Pounds To 12,000 Pounds

Neoprene Cover - Fits All Winches 8,000 Pounds To 12,000 Pounds

From $37.95
select
Qty: Add to Cart
Aluminum Hawse Fairlead SUV/Truck For Use With Synthetic Rope

Aluminum Hawse Fairlead SUV/Truck For Use With Synthetic Rope

From $48.95
select
Qty: Add to Cart
3/8" x 100 Ft. Synthetic Rope Assembly (16,200 Lbs. Minimum Break Force)

3/8" x 100 Ft. Synthetic Rope Assembly (16,200 Lbs. Minimum Break Force)

From $275.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26663

Mile Marker Extreme II Brush Guard: 50-26663

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26663C

Mile Marker Extreme II Brush Guard: 50-26663C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26669

Mile Marker Extreme II Brush Guard: 50-26669

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26669C

Mile Marker Extreme II Brush Guard: 50-26669C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26652

Mile Marker Extreme II Brush Guard: 50-26652

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26732

Mile Marker Extreme II Brush Guard: 50-26732

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26732C

Mile Marker Extreme II Brush Guard: 50-26732C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26735

Mile Marker Extreme II Brush Guard: 50-26735

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26735C

Mile Marker Extreme II Brush Guard: 50-26735C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26738

Mile Marker Extreme II Brush Guard: 50-26738

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26738C

Mile Marker Extreme II Brush Guard: 50-26738C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26751

Mile Marker Extreme II Brush Guard: 50-26751

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26751C

Mile Marker Extreme II Brush Guard: 50-26751C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34608

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34608

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34608C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34608C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34609

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34609

From $939.00
select
Qty: Add to Cart
Rear Mount Quick Disconnect Kit-Electric

Rear Mount Quick Disconnect Kit-Electric

From $347.95
select
Qty: Add to Cart
Front Mount Quick Disconnect Kit-Electric

Front Mount Quick Disconnect Kit-Electric

From $86.95
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34609C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34609C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34619

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34619

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34637

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34637

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34637C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34637C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34639

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34639

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34639C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34639C

From $1,187.00
select
Qty: Add to Cart
Cradle Mount for 2" Receiver Hitch

Cradle Mount for 2" Receiver Hitch

From $169.95
select
Qty: Add to Cart
87-06 Jeep Wrangler Channel Mount

87-06 Jeep Wrangler Channel Mount

From $95.95
select
Qty: Add to Cart
Snatch Block 20,000 Lb. Rating

Snatch Block 20,000 Lb. Rating

From $68.95
select
Qty: Add to Cart
Military Grade Snatch Block - 24,000 Lb. Rating

Military Grade Snatch Block - 24,000 Lb. Rating

From $97.95
select
Qty: Add to Cart
3/4" - Heavy Duty Shackle

3/4" - Heavy Duty Shackle

From $24.95
select
Qty: Add to Cart
CS Box Kit For SEC9.5 & SEC12 Includes Motor Mount & Joystick Remote

CS Box Kit For SEC9.5 & SEC12 Includes Motor Mount & Joystick Remote

From $237.95
select
Qty: Add to Cart
2-In-1 Roller Fairlead (Fits Mile Marker, Warn, Ramsey & Superwinch Mountings)

2-In-1 Roller Fairlead (Fits Mile Marker, Warn, Ramsey & Superwinch Mountings)

From $64.95
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34640

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34640

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26608

Mile Marker Extreme II Brush Guard: 50-26608

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26608C

Mile Marker Extreme II Brush Guard: 50-26608C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26637

Mile Marker Extreme II Brush Guard: 50-26637

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26637C

Mile Marker Extreme II Brush Guard: 50-26637C

From $298.95
select
Qty: Add to Cart
3/4" - Orange Powder Coated Shackle

3/4" - Orange Powder Coated Shackle

From $11.25
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34641

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34641

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34642

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34642

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34642C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34642C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34644

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34644

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34644C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34644C

From $1,187.00
select
Qty: Add to Cart
3" x 15' ATV Strap

3" x 15' ATV Strap

From $32.95
select
Qty: Add to Cart
3" x 30' Recovery Strap

3" x 30' Recovery Strap

From $60.95
select
Qty: Add to Cart
Off Road Winch Accessory Kit With Dampener

Off Road Winch Accessory Kit With Dampener

From $137.95
select
Qty: Add to Cart
Heavy Duty Winch Accessory Kit

Heavy Duty Winch Accessory Kit

From $182.95
select
Qty: Add to Cart
3/8" x 100 Ft. Cable & Hook

3/8" x 100 Ft. Cable & Hook

From $134.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)