Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Winches & Pullers (261)
Remove
SI12000 24V DC Winch w/Integrated Solenoid Winch - 12,000 Lb. Rated Pull
Remove

      Items
SI12000 24V DC Winch w/Integrated Solenoid Winch - 12,000 Lb. Rated Pull SI12000 24V DC Winch w/Integrated Solenoid Winch - 12,000 Lb. Rated Pull


SI12000 24V DC Winch w/Integrated Solenoid Winch - 12,000 Lb. Rated Pull
SI12000 24V DC Winch w/Integrated Solenoid Winch - 12,000 Lb. Rated Pull
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB568000
List Price $1,029.82    Save 21%
Price: $811.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Features:

  • Heavy Duty Series Wound Motors and rugged planetary gear sets are the backbone of this expedition grade winch series. The SI Series offers a one piece winch and solenoid combination for a finished look and simplified installation.
  • Powerful Series Wound Motor
  • Rugged planetary gear sets
  • Integrated Solenoid Housing
  • Automatic Load holding brake
  • Galvanized Roller Fairlead
Product Specifications
LENGTH INCHES 26
WIDTH INCHES 8-3/4
HEIGHT INCHES 15
COLOR FINISH Black
ASSEMBLY Assembled
BOLT SPACING 4 Bolt, 4.5" x 10"
BRAND Mile Marker
DRUM SIZE 2.5" x 9"
FAIRLEAD TYPE Roller
HORSEPOWER 4.8
LIMITED WARRANTY 2 Year
MANUFACTURERS PART NUMBER 76-51152
MOTOR TYPE Series Wound
PACKAGE QUANTITY 1
POWER STEERING MIN. REQ. --
PULLING CAPACITY LBS. 12,000
SERIES SI12000 24V
SYNTHETIC ROPE TYPE --
VOLTAGE 24V DC
WEIGHT LBS. 92
WIRE ROPE TYPE 100' x 3/8"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mile Marker Extreme II Brush Guard: 50-26652

Mile Marker Extreme II Brush Guard: 50-26652

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26732

Mile Marker Extreme II Brush Guard: 50-26732

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26732C

Mile Marker Extreme II Brush Guard: 50-26732C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26735

Mile Marker Extreme II Brush Guard: 50-26735

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26735C

Mile Marker Extreme II Brush Guard: 50-26735C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26738

Mile Marker Extreme II Brush Guard: 50-26738

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26738C

Mile Marker Extreme II Brush Guard: 50-26738C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26751

Mile Marker Extreme II Brush Guard: 50-26751

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26751C

Mile Marker Extreme II Brush Guard: 50-26751C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34608

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34608

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34608C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34608C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34609

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34609

From $939.00
select
Qty: Add to Cart
Rear Mount Quick Disconnect Kit-Electric

Rear Mount Quick Disconnect Kit-Electric

From $347.95
select
Qty: Add to Cart
Front Mount Quick Disconnect Kit-Electric

Front Mount Quick Disconnect Kit-Electric

From $86.95
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34609C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34609C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34619

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34619

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34637

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34637

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34637C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34637C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34639

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34639

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34639C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34639C

From $1,187.00
select
Qty: Add to Cart
87-06 Jeep Wrangler Channel Mount

87-06 Jeep Wrangler Channel Mount

From $95.95
select
Qty: Add to Cart
Snatch Block 20,000 Lb. Rating

Snatch Block 20,000 Lb. Rating

From $68.95
select
Qty: Add to Cart
Military Grade Snatch Block - 24,000 Lb. Rating

Military Grade Snatch Block - 24,000 Lb. Rating

From $97.95
select
Qty: Add to Cart
2-In-1 Roller Fairlead (Fits Mile Marker, Warn, Ramsey & Superwinch Mountings)

2-In-1 Roller Fairlead (Fits Mile Marker, Warn, Ramsey & Superwinch Mountings)

From $64.95
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34640

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34640

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26608

Mile Marker Extreme II Brush Guard: 50-26608

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26608C

Mile Marker Extreme II Brush Guard: 50-26608C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26637

Mile Marker Extreme II Brush Guard: 50-26637

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26637C

Mile Marker Extreme II Brush Guard: 50-26637C

From $298.95
select
Qty: Add to Cart
3/4" - Orange Powder Coated Shackle

3/4" - Orange Powder Coated Shackle

From $11.25
select
Qty: Add to Cart
Heavy Duty Snatch Block - 30,000 Lb. Rating

Heavy Duty Snatch Block - 30,000 Lb. Rating

From $101.95
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34641

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34641

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34642

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34642

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34642C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34642C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34644

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34644

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34644C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34644C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34652

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34652

From $939.00
select
Qty: Add to Cart
3/4" - Heavy Duty Shackle

3/4" - Heavy Duty Shackle

From $24.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26639

Mile Marker Extreme II Brush Guard: 50-26639

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34663

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34663

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34663C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34663C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34665C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34666

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34666

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34669

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34669

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34669C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34669C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34731

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34731

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26641

Mile Marker Extreme II Brush Guard: 50-26641

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26641C

Mile Marker Extreme II Brush Guard: 50-26641C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26642

Mile Marker Extreme II Brush Guard: 50-26642

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26642C

Mile Marker Extreme II Brush Guard: 50-26642C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26644

Mile Marker Extreme II Brush Guard: 50-26644

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26644C

Mile Marker Extreme II Brush Guard: 50-26644C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26639C

Mile Marker Extreme II Brush Guard: 50-26639C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34731C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34731C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34732

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34732

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34732C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34732C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34735

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34735

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34735C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34735C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34738

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34738

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34738C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34738C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34745

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34745

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34745C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34745C

From $1,187.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34751

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34751

From $939.00
select
Qty: Add to Cart
Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34751C

Mile Marker Extreme II Grille Guard w/Winch Mount: 50-34751C

From $1,187.00
select
Qty: Add to Cart
Universal Mounting Channel

Universal Mounting Channel

From $76.95
select
Qty: Add to Cart
Roller Fairlead Cover With Mile Marker Logo

Roller Fairlead Cover With Mile Marker Logo

From $16.50
select
Qty: Add to Cart
Neoprene Cover - Fits All Winches 8,000 Pounds To 12,000 Pounds

Neoprene Cover - Fits All Winches 8,000 Pounds To 12,000 Pounds

From $37.95
select
Qty: Add to Cart
3" x 15' ATV Strap

3" x 15' ATV Strap

From $32.95
select
Qty: Add to Cart
3" x 30' Recovery Strap

3" x 30' Recovery Strap

From $60.95
select
Qty: Add to Cart
Off Road Winch Accessory Kit With Dampener

Off Road Winch Accessory Kit With Dampener

From $137.95
select
Qty: Add to Cart
Heavy Duty Winch Accessory Kit

Heavy Duty Winch Accessory Kit

From $182.95
select
Qty: Add to Cart
3/8" x 100 Ft. Cable & Hook

3/8" x 100 Ft. Cable & Hook

From $134.95
select
Qty: Add to Cart
Aluminum Hawse Fairlead SUV/Truck For Use With Synthetic Rope

Aluminum Hawse Fairlead SUV/Truck For Use With Synthetic Rope

From $48.95
select
Qty: Add to Cart
3/8" x 100 Ft. Synthetic Rope Assembly (16,200 Lbs. Minimum Break Force)

3/8" x 100 Ft. Synthetic Rope Assembly (16,200 Lbs. Minimum Break Force)

From $275.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26663

Mile Marker Extreme II Brush Guard: 50-26663

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26663C

Mile Marker Extreme II Brush Guard: 50-26663C

From $298.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26669

Mile Marker Extreme II Brush Guard: 50-26669

From $247.95
select
Qty: Add to Cart
Mile Marker Extreme II Brush Guard: 50-26669C

Mile Marker Extreme II Brush Guard: 50-26669C

From $298.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)