Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ 76 Cross Drum Dolly with Rubber Casters - 19-1/2" Orange
See all 19 items in product family

Pucel™ 76 Cross Drum Dolly with Rubber Casters - 19-1/2" Orange

Item #: WBB179862

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $66.95
Product Information
Customer Review
Product Q&A
Accessories
Pucel™ Cross Drum Dolly

Drum dolly makes moving 30 gallon drums quick, safe and easy. All-welded steel construction provides long lasting durability. Rolls easily on 3" x -1/4" rubber swivel casters. 4" floor clearance. 1,000 lbs. capacity.

Product Specifications

    • HEIGHT INCHES4
    • CAPACITY GALLONS30
    • CAPACITY LBS1000
    • COLOR FINISHOrange
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONCross Drum Dolly
    • DIAMETER INCHES19-1/2
    • MANUFACTURERS PART NUMBER76-R-ORANGE
    • TYPECross
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:26