Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ 75 Cross Drum Dolly with Rubber Casters - 24-1/2" Gray
See all 13 items in product family

Pucel™ 75 Cross Drum Dolly with Rubber Casters - 24-1/2" Gray

Item #: WBB179857

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Customer Review
Product Q&A
Accessories
Pucel™ Cross Drum Dolly

Drum dolly makes moving 55 gallon drums quick, safe and easy. All-welded steel construction provides long lasting durability. Rolls easily on 3" x 1-1/4" rubber swivel casters. 4" floor clearance. 1,000 lbs. capacity.

Product Specifications

    • HEIGHT INCHES4
    • CAPACITY GALLONS55
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • BRANDPucel™
    • CONSTRUCTIONSteel
    • DESCRIPTIONCross Drum Dolly
    • DIAMETER INCHES24-1/2
    • MANUFACTURERS PART NUMBER75-R-GRAY
    • TYPECross
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!