Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ 75 Cross Drum Dolly with Steel Casters - 24-1/2" Orange
See all 19 items in product family

Pucel™ 75 Cross Drum Dolly with Steel Casters - 24-1/2" Orange

Item #: WBB179860

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $71.95
Product Information
Customer Review
Product Q&A
Accessories
Pucel™ Cross Drum Dolly

Drum dolly makes moving 55 gallon drums quick, safe and easy. All-welded steel construction provides long lasting durability. Rolls easily on 3" x -1/4" semi-steel swivel casters. 4" floor clearance. 1,000 lbs. capacity.

Product Specifications

    • HEIGHT INCHES4
    • CAPACITY GALLONS55
    • CAPACITY LBS1000
    • COLOR FINISHOrange
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONCross Drum Dolly
    • DIAMETER INCHES24-1/2
    • MANUFACTURERS PART NUMBER75-S-ORANGE
    • TYPECross
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPESteel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Rollability

Your review: Loaded a barrell of 500 lbs onto Dolly . . . can hardly move an inch . . . barrell slides almost off before budging on a clean cement floor.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:62