Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Steel Drum Dolly 23-1/2" - Metal Wheels
See all 13 items in product family

Hamilton® Steel Drum Dolly 23-1/2" - Metal Wheels

Item #: WBB363447

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $277.40 Save up to 42%
Price: $ 160.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Hamilton® Steel Drum Dolly 23-1/2" - Metal Wheels

This Drum dolly with Metal wheels for loads up to 600 lbs. Frame made of 3/16 x 3" steel. Four swivel casters with 2-1/2" diameter wheels welded on. Inside diameter 23-1/2" load height 3-1/2". Weight 12 lbs.

Product Specifications

    • HEIGHT INCHES3-1/2
    • CAPACITY GALLONS30 & 55
    • CAPACITY LBS1000
    • COLOR FINISHRed
    • BRANDHamilton®
    • CONSTRUCTIONSteel
    • DESCRIPTIONDrum Dolly
    • DIAMETER INCHES23-1/2
    • MANUFACTURERS PART NUMBERDM232-M
    • TYPECross
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPESteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!