Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ #73 High Drum Dolly with Rubber Casters - 21"W Gray
See all 8 items in product family

Pucel™ #73 High Drum Dolly with Rubber Casters - 21"W Gray

Item #: WBB179944

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $100.95
Product Information
Customer Review
Product Q&A
Accessories
Pucel™ High Drum & Can Dolly

High drum dolly uses less space that drums in horizontal position. This raised dolly provides a platform to gravity fill drums. Durable steel frame can hold 30 gallon drums. Moves easily on four 3" x 1-1/4" rubber swivel casters; 700 lb. capacity.

Product Specifications

    • WIDTH INCHES19" Top; 21" Bottom
    • HEIGHT INCHES19-1/2
    • CAPACITY GALLONS30
    • CAPACITY LBS700
    • COLOR FINISHGray
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONHigh Drum Dolly
    • MANUFACTURERS PART NUMBER# 73-R-GRAY
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:66