Pucel™ LBR-909H Low Drum Dolly Truck with Hinged Handle - Gray
See all 3 items in product family

Pucel™ LBR-909H Low Drum Dolly Truck with Hinged Handle - Gray

Item #: WBB179906

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 192.95
Product Information
Customer Review
Product Q&A
Accessories
Pucel™ Low Drum Dolly Truck

This low drum dolly truck easily transports drums up to 800 lbs. Features steel tubular hinged T handle. Low profile drum caddy allows easy loading and unloading of drums up to 24" diameter. Moves easily on one 3" hard rubber swivel caster and two 6" phenolic wheels. Measures 28"W x 33"H with 1-1/2" underslung, 8" above floor.

Product Specifications

    • WIDTH INCHES28
    • HEIGHT INCHESOverall = 33; Deck = 1-1/2
    • CAPACITY LBS800
    • COLOR FINISHGray
    • BRANDPucel™
    • CONSTRUCTIONSteel
    • DESCRIPTIONDrum Truck with Hinged T-Handle
    • MANUFACTURERS PART NUMBERLBR-909H-GRAY
    • WHEEL DIAMETER INCHES6 & 3
    • WHEEL TYPEPhenolic & Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How high will the drum sit off of the floor?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result