Wesco® Fast Flow Drum Gate 272034

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Wesco® Fast Flow Drum Gate 272034

Item #: WB440308

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $199.70 Save up to 44%
Price: $111.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® BRASS DRUM FAUCET

Fast-Flow Drum Faucet dispenses viscous, non-corrosive flammable like paint, heavy oils and adhesives. 2" faucet for fast dispensing; knife blade action instantly cuts off fluid flow. Large 4-1/4" handle for easy operation. Non-corrosive brass and stainless steel construction with a PTFE (Polytetrafluoroethylene) gasket. FM approved.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDWesco
    • CONSTRUCTIONBrass/Steel
    • DESCRIPTIONFaucet
    • DISPENSING RATEFast Flow
    • MANUFACTURERS PART NUMBER272034
    • REFERENCE #5W685
    • THREAD INCHES2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Doesn't work for us.

It's difficult to use, thought I was going to be able to open the valve to let the honey (we make wine from honey) flow into the buckets and then pull to close.

See more critical reviews

Sort by: 
1 ...

5 Results

Flawless performance

Your review: After countless cheap plastic valves for our glue drums, this is the real answer. We bought one a couple of months ago and everyone in the shop was thrilled, so we couldn't live without one on both drums.

Pros: Positive action, no drips, threads are just right for mounting to the bung

Cons: none we've found

Is this review helpful?

perfect

Your review: heavy duty ,easy to work with

Is this review helpful?

drum gate

Your review: Not a bad faucet but Teflon pad needs to be replaced often

Is this review helpful?

Mr

Your review: Works great! Looks like it should last forever- and for the price it better!

Is this review helpful?

Doesn't work for us.

Your review: It's difficult to use, thought I was going to be able to open the valve to let the honey (we make wine from honey) flow into the buckets and then pull to close.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $31.00 more +
Item #: WBB875234
globalindustrial.com
Usually ships in 3 to 6 days
(1)
$142.95