Pucel™ #100 Barrel and Drum Truck - Orange
See all 36 items in product family

Pucel™ #100 Barrel and Drum Truck - Orange

Item #: WBB180064

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $216.95
Product Information
Customer Review
Product Q&A
Accessories
Pucel™ Barrel & Drum Truck

Steel drum hand truck provides easy handling and quiet operation. Tubular steel frame includes ball bearing mold-on rubber wheels to help absorb shocks. Balanced load is exerted on the axle, bearings and wheels, and off the operators arms and shoulders for reduced stress and easy operation. Drum truck features polymer grip handles for comfort. Offers 800 lb. capacity. Moves on 8" x 2" mold-on rubber wheels. Nose plate measures 5"D x 19"W and is beveled for easy loading and unloading. Measures 42"H x 20"W overall.

Product Specifications

    • WIDTH INCHES20
    • HEIGHT INCHES42
    • CAPACITY GALLONS30 & 55
    • CAPACITY LBS800
    • COLOR FINISHOrange
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONBarrel and Drum Truck
    • MANUFACTURERS PART NUMBER# 100-ORANGE
    • TYPE5" x 19" Toe Plate
    • WHEEL DIAMETER INCHES8 x 2
    • WHEEL SIZE8" x 2"
    • WHEEL TYPERubber
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
54.147.253.45:46