Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(1,433 Items)
Sub Category
Trucks & Cradles (71)
Remove
Drum Palletizer
Remove

      Items
Drum Palletizer Drum Palletizer
Shelving With 80 Bins Gray 36x60x18 Shelving With 80 Bins Gray 36x60x18
Floor Lock For 5 Inch Caster Floor Lock For 5 Inch Caster
      Categories
Panel Leg Work Benches
Trucks & Carts
Hand Trucks & Dollies


Drum Palletizer
Mobile Drum Palletizer - Lifts & Transports Drums To & From Pallets Mobile Drum Palletizer - Lifts & Transports Drums To & From Pallets Mobile Drum Palletizer - Lifts & Transports Drums To & From Pallets Mobile Drum Palletizer - Lifts Drums 8" from Floor
see additional photos
Drum Palletizer
Availability:  Usually ships same day
Stock No: WB955061
Our Price: $399.00
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

PORTABLE DRUM LIFTER & PALLETIZER

Move and transport drums easily to and from pallets with this portable drum lift. Drum palletizer has a maximum lift height of 8". Dual ratchet stops hold the weight of the drum and provide several positions where the handle stays until the operator takes hold. The operator holds no weight and does not need to balance the drum truck. This mobile drum carrier features two 6" polyolefin load wheels and two 4" swivel casters provide smooth movement. Designed for rimmed 55 gallon steel drums.

Product Specifications
LENGTH INCHES 45
WIDTH INCHES 41-3/4; Maximum Pallet Width = 40
HEIGHT INCHES 31-1/2
CAPACITY GALLONS 55 Gallon
CAPACITY LBS 800
COLOR FINISH Yellow
ASSEMBLY Assembled
BRAND Global Equipment
CONSTRUCTION Steel
MODEL 955061
RAISED HEIGHT INCHES 8
TYPE For 55 Gallon Drums
WEIGHT LBS 85
WHEEL DIAMETER INCHES 6 & 4
WHEEL TYPE Polyolefin


Have a Question About This Product? - Chat live with a representative
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
Low Profile Drum Caddy Polyurethane Wheels

Low Profile Drum Caddy Polyurethane Wheels

From $101.95
select
Qty: Add to Cart
Drum Tray For 30 And 55 Gallon Drums

Drum Tray For 30 And 55 Gallon Drums

From $60.95
select
Qty: Add to Cart
Wesco Drum Deheader & Opener - Standard

Wesco Drum Deheader & Opener - Standard

From $54.95
select
Qty: Add to Cart
Drum Truck With Four Wheels For 30 And 55 Gallon Drums

Drum Truck With Four Wheels For 30 And 55 Gallon Drums

From $364.95
select
Qty: Add to Cart
Wesco Drum Plug Wrench

Wesco Drum Plug Wrench

From $31.95
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(56)