Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(1,263 Items)
Sub Category
Trucks & Cradles (80)
Remove
Low Profile Drum Caddy Polyurethane Wheels
Remove

      Items
Low Profile Drum Caddy Polyurethane Wheels Low Profile Drum Caddy Polyurethane Wheels
Low Profile Drum Caddy Mold On Rubber Wheels Low Profile Drum Caddy Mold On Rubber Wheels
Drum Truck With Four Wheels For 30 And 55 Gallon Drums Drum Truck With Four Wheels For 30 And 55 Gallon Drums
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Low Profile Drum Caddy Polyurethane Wheels
Low Profile Drum Caddy Low Profile Drum Caddy Low Profile Drum Caddy Low Profile Drum Caddy    
see additional photos
Low Profile Drum Caddy Polyurethane Wheels
Availability:  Usually ships in 5 to 8 days
Stock No: WB921181
Our Price: $101.95
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

LOW PROFILE DRUM CADDY

Easily transports 30 or 55 gallon steel, plastic or fiber drums. Removable handle is used to tilt drum for positioning on dolly and features a built in bung nut wrench and seal remover. The platform measures 26" x 16" and has beveled front edge for easier drum loading. Two 6" x 2" rigid front wheels and one 3" x 1" swivel caster for easy maneuvering. Steel construction.

Drum Caddy, Drum Caddies, Drum Cradle

Product Specifications
WIDTH INCHES 28-1/8
DEPTH INCHES 21-5/8
HEIGHT INCHES 37-5/8
CAPACITY LBS 1200
COLOR FINISH Yellow
ASSEMBLY Assembled
CONSTRUCTION Steel
JAW SERVICE RANGE 26"W x 16"D
MODEL 921181
WEIGHT LBS 38
WHEEL DIAMETER INCHES 6 & 3
WHEEL TYPE Polyurethane


Have a Question About This Product? - Chat live with a representative
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
Siphon Pump Light Oil-Kerosene-Water Based Chemicals

Siphon Pump Light Oil-Kerosene-Water Based Chemicals

From $27.75
select
Qty: Add to Cart
Drum Dolly for 55 Gallon Drum

Drum Dolly for 55 Gallon Drum

From $54.95
select
Qty: Add to Cart
Wesco Drum Plug Wrench

Wesco Drum Plug Wrench

From $31.95
select
Qty: Add to Cart
Heavy Duty Rotating Drum Cradle with Polyolefin Wheels

Heavy Duty Rotating Drum Cradle with Polyolefin Wheels

From $99.00
select
Qty: Add to Cart
Funnel Oversized For Flammable Liquids

Funnel Oversized For Flammable Liquids

From $37.95
select
Qty: Add to Cart
Powerblanket® 55 Gallon Insulated Drum Heater 100°F Fixed

Powerblanket® 55 Gallon Insulated Drum Heater 100°F Fixed

From $474.95
select
Qty: Add to Cart
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)