Vestil Multi-Purpose 4-Wheel Pallet Drum & Cradle Truck RDBT-PO Polyolefin
See all 41 items in product family

Vestil Multi-Purpose 4-Wheel Pallet Drum & Cradle Truck RDBT-PO Polyolefin

Item #: WB240735

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $424.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil MULTI-PURPOSE DRUM TRUCK & CRADLE

Versatile Drum Truck Doubles as a Drum Cradle to let you Transport, Store and Dispense Drums.

Transport 55 gallon steel, plastic or fiber drums with ease. Innovative product allows the operator to tip back the truck in order to transport the drum on four wheels for extra stability. Truck doubles as a drum cradle for storage and dispensing. Drum cradle position offers a dispensing tip angle of 3° and dispensing height of 13". Unique design also allows the operator to place and retrieve drums off of pallets.

Drum hold-down arm doubles as an integral bung nut wrench. Drum trucks move easily on two 10" wheels, two 6" wheels and two 3" casters. Comfort grip handles allow easy maneuvering when transporting drums and features a kickstand for upright storage. Durable steel construction with a durable powder coat finish.

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES20
    • HEIGHT INCHES61
    • CAPACITY GALLONS55
    • CAPACITY LBS1000
    • COLOR FINISHYellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DUMP | DRAIN HEIGHT INCHES8-7/16
    • MANUFACTURERS PART NUMBERRDBT-PO
    • TYPE4-Wheel Pallet Drum Truck
    • WHEEL DIAMETER INCHES10
    • WHEEL SIZE(2) 3" x 1-1/4", (2) 10" x 2-1/2", (2) 6" x 2"
    • WHEEL TYPEPolyolefin

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good

Your review: As described

Pros: As Described

Cons: As Described

Is this review helpful?

Dolly is too short

Your review: If you are filling 5 gallon plastic pails, you might want to check out other units. When using a Flow King spout on the drum, the spout is very close to the rim and could catch and spill the contents of the pail. Fit and finish are excellent. Just needs to be about 1 inch taller when in horizontal position.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!