Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drum Heater for 55 Gallon Plastic or Fiber Drum - 115V, 300W
See all 13 items in product family

Drum Heater for 55 Gallon Plastic or Fiber Drum - 115V, 300W

Item #: WB240896

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $255.00 Save up to 6%
Qty Price
1-2 $254.95 ea.
3+ $239.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Morse® ELECTRIC DRUM HEATERS AND PAIL HEATERS

Heater for 55 Gallon Plastic or Fiber Drum – 115V, 300W
Drum heater conducts heat through the drum wall to the contents inside. Great for heating chemicals, oils, greases, fats, molasses, adhesives, plastics, resin and many other liquid products; Note: not for use with flammables. Adjustable thermostat automatically maintains correct temperature. Drum heater is made of tough fiberglass reinforced silicone rubber that conforms to the curve of a drum or pail. Drum heater has 4”W bands and use spring and hook closure for secure attachment. Simply wrap heater around drum or pail and attach the spring and hook closure. Use 2 or more drum heaters on the same drum for faster warming. Drum and barrel heater is easy-to-clean and store. Built-in metal screen in grounded electrically for safety. Includes 6’L power cord with plug. Plastic and fiber drum heater offers 50 to 160°F temperature range. UL and CSA listed. CE marked.

Product Specifications

    • HEIGHT INCHES4
    • CAPACITY GALLONS55
    • ASSEMBLYAssembled
    • BRANDMorse
    • CONSTRUCTIONRubber/Metal
    • FOR USE WITHPlastic/Fiber Drums
    • MANUFACTURERS PART NUMBER711-55-115
    • TEMPERATURE RANGE °F50-160
    • TYPEFits Plastic/Fiber Drum - 22-1/2" Dia.
    • VOLTAGE115
    • WATTAGE300
    • WATTS HIGH300

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Poerations Manager

Your review: The service was fine. The person I talked to was very knowledgeable and courteous.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!