Vestil Hydraulic Drum Transporter DCR-880-H 1500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Vestil Hydraulic Drum Transporter DCR-880-H 1500 Lb. Capacity

Item #: WB795503

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 909.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil HYDRAULIC DRUM TRANSPORTER

Lifts, Palletizes and Transports!

Foot pump pedal activated heavy-duty hydraulic jack. For use with 30 and 55 gallon steel, plastic or fiber drums with top lip. Outriggers pivot out for access to drums on pallets. Four 8" x 2" phenolic casters. Rear casters include foot-operated wheel brakes. Push handle folds down for easy access to ratchet and foot pump. Heavy-duty welded steel construction with a powder coat yellow finish. 1500 lb. capacity.

Note: Number of Foot Pumps to Raise the Drum = 22.

Product Specifications

    • LENGTH INCHES50
    • WIDTH INCHES68-1/2
    • DEPTH INCHES50
    • HEIGHT INCHES43-9/16
    • CAPACITY LBS1500
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONStandard Hydraulic Foot Pump
    • MANUFACTURERS PART NUMBERDCR-880-H
    • WEIGHT LBS251
    • WHEEL DIAMETER INCHES8 & 2
    • WHEEL TYPEPhenolic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Assembly for the Drum Transporter

Your review: The Drum transporter works well.No problem with 55 gallon steel drums,Poly Drums, or Fiber drums.I do have some concern's about the assembly.The hydrolic cylinder was not bolted down.It had the 1/4" bolt's and no lock washer's or nuts holding it down.There were several nut's & bolt's loose on the whole drum transporter.Other than that we are satisified. Thank You! Mike Banks Assit.Plating Mgr.

Is this review helpful?

Hydraulic Drum Transporter

Your review: good basic drum moving dolly

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!