Vestil High-Profile Hydraulic Drum Transporter DCR-880-H-HP 880 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Vestil High-Profile Hydraulic Drum Transporter DCR-880-H-HP 880 Lb. Capacity

Item #: WB795504

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 999.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil HYDRAULIC DRUM TRANSPORTER - HIGH PROFILE

Lifts, Palletizes and Transports!

Foot pump pedal activated heavy-duty hydraulic jack. For use with 30 and 55 gallon steel, plastic or fiber drums with top lip. Outriggers pivot out for access to drums on pallets. Four 8" x 2" phenolic casters. Rear casters include foot-operated wheel brakes. Push handle folds down for easy access to ratchet and foot pump. Heavy-duty welded steel construction with a powder coat yellow finish. 880 lb. capacity.


Product Specifications

    • LENGTH INCHES50
    • WIDTH INCHES68-7/8
    • DEPTH INCHES50
    • HEIGHT INCHES70-3/4
    • CAPACITY LBS880
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONHigh-Profile Hydraulic Foot Pump
    • MANUFACTURERS PART NUMBERDCR-880-H-HP
    • POWERED OR MANUAL LIFTManual
    • WEIGHT LBS303
    • WHEEL DIAMETER INCHES8 & 2
    • WHEEL TYPEPhenolic
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How high does this lift raise the bottom of a 55 gal barrel off the ground?

Question Asked By: Don , May 22, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result