Wesco® Gator Grip® Standard Ergonomic Drum Handler 240150

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Wesco® Gator Grip® Standard Ergonomic Drum Handler 240150

Item #: WB241067

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $4,194.50 Save up to 57%
Price: $ 1,789.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® Gator Grip® ERGONOMIC DRUM HANDLER

Gator Grip® Drum Handler Provides an Effective Solution for Lifting, Transporting and Placing Drums on Pallets and Spill Platforms.

Drum handler easily lifts and transports steel, poly or fiber drums up to 1,100 lbs. Handles most 30, 55 and 85 gallon drums. Spring-loaded clamp holds any 3/16" or higher drum rim. Foot operated hydraulic pump raises drum 20" off the floor. Gator Grip® auto-grip lock keeps drum into position, even over rough terrain. 5" x 2" phenolic swivel casters for easy mobility. Includes a floor lock for stationary positioning.

Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES36 to 41
    • DEPTH INCHES33 to 36
    • HEIGHT INCHES48 to 63
    • CAPACITY LBS1100 Legs Extended; 650 Legs Retracted
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONSteel
    • DESCRIPTIONDrum Handler
    • DRUM-BARREL-CYLINDER TYPE30, 55 & 85 Gallon Steel, Poly or Fiber
    • MANUFACTURERS PART NUMBER240150
    • MAXIMUM LIFT TRAVEL INCHES54 (Top of 55 Gal Drum from Floor)
    • POWERManual
    • POWERED OR MANUAL LIFTManual
    • RAISED HEIGHT INCHES19 (Base of 55 Gal Drum from Floor)
    • TYPEStandard
    • WEIGHT LBS356
    • WHEEL DIAMETER INCHES5 x 2
    • WHEEL TYPEPhenolic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good

Your review: It eliminates ergonomics hazards

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $290.00 with this comparable product +
Item #: WB988929
globalindustrial.com
Ships same day.
(0)
$1,499.00