Vestil Forklift Mounted Horizontal Drum Cradle-Carrier HORIZ-70 - 650 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Forklift Mounted Horizontal Drum Cradle-Carrier HORIZ-70 - 650 Lb. Capacity

Item #: WBB183933

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $339.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FORKLIFT MOUNT HORIZONTAL DRUM CRADLE & CARRIER

This Horizontal Drum Cradle or Carrier is designed to load and unload open or closed head drums horizontally in racks. A safety chain helps secure the cradle to the forks. Drum lock engages and disengages automatically as a function of the fork angle. Fork pockets measure 7½" wide by 2½" high usable. Accepts 55 Gallon Steel Drums.

Product Specifications

    • CAPACITY LBS650
    • COLOR FINISHBlue
    • BRANDVestil
    • DESCRIPTIONHorizontal 55 Gallon Steel Drum Carrier
    • FORK OPENING INCHES7-1/2 x 2-1/2
    • MANUFACTURERS PART NUMBERHORIZ-70
    • WEIGHT LBS144
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
54.147.253.45:21