Vestil Battery Operated Hydraulic Drum Gripper DRUM-HYD-1

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Vestil Battery Operated Hydraulic Drum Gripper DRUM-HYD-1

Item #: WB237743

Sold By: globalindustrial.com

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,039.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Battery Operated Hydraulic Drum Gripper

Allows lifting and moving of 30 and 55 gallon steel, plastic and fiber drums. Unit includes a self-contained 12V DC battery and 115V 5 amp battery charger. Complete with hand control for manipulating gripping arms while seated in the forklift truck and a safety restraint chain. Durable welded steel construction.

Product Specifications

    • WIDTH INCHES36-1/2
    • DEPTH INCHES61
    • HEIGHT INCHES11-1/2
    • CAPACITY LBS1000
    • COLOR FINISHYellow & Blue
    • BRANDVestil
    • CENTER TO CENTER OF FORK TINE INCHES16
    • CONSTRUCTIONSteel
    • DESCRIPTIONHydraulic Drum Gripper
    • DRUM GALLON30 or 55
    • FITS DRUM DIAMETER INCHES18-27
    • FORK OPENING INCHES3 x 8
    • JAW SIZE INCHES6 x 17-3/8
    • MANUFACTURERS PART NUMBERDRUM-HYD-1
    • POWER12V DC Battery
    • TYPEBattery Operated
    • WEIGHT LBS624

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!