Vestil Near-Vertical Drum Lifter NVD-40 - 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Vestil Near-Vertical Drum Lifter NVD-40 - 1000 Lb. Capacity

Item #: WBB183893

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $216.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil NEAR-VERTICAL DRUM LIFTER

This Vertical Drum Lifter is designed for the transportation of 55-gallon closed head steel drums with an overhead lifting device. Adjustable attachment point allows drum to be lifted from a horizontal to a near-vertical position. Easily attaches to any drum with both a top and bottom lip. Adjustable top attachment point for use with 16" to 40" high drums. Features powder coated steel construction with a blue finish.

Product Specifications

    • CAPACITY LBS1000
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONUniversal Drum Lifter
    • MANUFACTURERS PART NUMBERNVD-40
    • TYPEAccepts Drums 16" to 40"H
    • WEIGHT LBS40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!