Wesco® Single Adjustable Drum Grab 240047 for Steel Drums

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Wesco® Single Adjustable Drum Grab 240047 for Steel Drums

Item #: WB332210

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $819.10 Save up to 41%
Price: $ 484.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® FORK MOUNTED ADJUSTABLE DRUM GRAB

Lifts, transports, and deposits drums without leaving the seat of the forklift truck. Mounts easily on the forks, just hand tighten lock screws, no tools required. The knuckle gripping system is lowered around the drum, gripped tightly, and then lifted. The weight of the drum holds grab jaws in place to minimize slippage. Drum is automatically released by lowering the forks. Welded steel construction. Adjustable Model easily accommodates 30 and 55 gallon drums.

Product Specifications

    • CAPACITY LBS1500
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CENTER TO CENTER OF FORK TINE INCHES22
    • CONSTRUCTIONSteel
    • DESCRIPTIONSingle Drum Grab
    • DRUM GALLON30 or 55
    • FORK OPENING INCHES5-1/2 x 2
    • MANUFACTURERS PART NUMBER240047
    • REFERENCE #ADJ-53
    • TYPEAdjustable
    • WEIGHT LBS135

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $205.95 with this comparable product +
Item #: WB795332
globalindustrial.com
Ships same day.
$279.00