Protective Lining Corp. RB384010 55 Gallon Drum Liner 10 Mil 38 x 40 - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Protective Lining Corp. RB384010 55 Gallon Drum Liner 10 Mil 38 x 40 - Pkg Qty 50

Item #: WB237884

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.70 each

Sold in packages of 50

Qty Price
1 $285.00/ pkg.
2+ $236.00/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protective Lining Corp. Drum Liner

Reuse steel containers immediately; no need to clean or recondition! Low density, leak-proof polyethylene is FDA approved. Economical form-fit Liner is 10 mil thick and 40" high with snug fitting round bottom. Fold over outside of drum or tie at top to help prevent contents leaking. Smooth Wall maximizes recovery of contents from new drums. Sold in carton quantities.

Product Specifications

    • HEIGHT INCHES40
    • CAPACITY GALLONS55
    • COLOR FINISHTranslucent
    • ASSEMBLYAssembled
    • BRANDProtective Lining Corp.
    • CONSTRUCTIONPlastic
    • DESCRIPTIONLiner
    • DIAMETER INCHES38
    • MANUFACTURERS PART NUMBERRB384010
    • PACKAGE QUANTITY50
    • THICKNESS MIL10
    • TYPESmooth Walls
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!