Justrite® 08511 Drum Lock Set with Padlocks for Plastic Drums - Pair

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Justrite® 08511 Drum Lock Set with Padlocks for Plastic Drums - Pair

Item #: WB260460

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.84 Save up to 35%
Price: $86.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Justrite® Lock Set for Plastic Drums with 2 Padlocks - Pair

Drum locks safety secure drum contents without the risk of contamination. Reduces theft, pilfering, sabotage and prevents unwanted mixing of contents. Ideal for homeland security, internal facility containment and staging areas for waste chemicals. Drum locks provide a cost effective solution for controlling storage of liquids, semi-liquids and powders that come in standard drums. Made of corrosion resistant, non-sparking zinc die cast. Easily installs around the drum bung flange without risk of cross threading. Steel drum set includes two units to fit 2" NPT bungs and 2 interchangeable lock bars. Sold in pairs.

Product Specifications

    • BRANDJustrite
    • CONSTRUCTIONNon-Sparking Zinc Die Cast
    • DESCRIPTIONDrum Lock for Plastic Drums
    • DIAMETER INCHES2
    • MANUFACTURERS PART NUMBER08511
    • TYPE(2) 2" Bungs, (2) Lock Bars & (2) Padlocks
Have A Question About This Product?
0 Question | 0 | Answer
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
23.22.53.106:66