Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Action Pump 3A Rated Food Grade 55 Gal Progressive Cavity Drum Pump 316SS

Item #: WBB623137

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,499.58 Save: up to 39%
Price: $3,953.00
Add to list
Product Information
Product Q&A
Accessories
3A Rated Sanitary Food Grade 55 Gallon Progressive Cavity Drum Pump 316SS, 220V

3A Rated Sanitary Food Grade pump, 12 GPM is engineered specifically for transferring viscous materials from drums and tanks commonly found in the Industrial Market place. The motor is variable speed, 220 - 240v, TEFC (IP54).

The progressive cavity design delivers a continuous flow of material with little product degradation. Maximum viscosity is 10,000 cps. Common Applications Include: Sauces, Juices, Fragrances, Concentrates, Pharmaceuticals, Pie Fillings, Shampoo, Lotions.

Tube & Rotor Assembly: 316 Stainless Steel
Stator Material: Sanitary PTFE
Pump Finish: 316 SS Polished to 32 Ra

Large Type Acme Thread design enables operator to disassemble pump quickly for cleaning, maintenance, and inspection. Capable of pumping compatible liquids at a temperature of -20°F if not frozen, otherwise works on compatible liquids with a temperature as low as 32°F.

Construction Legend: 316 SS (Stainless Steel), Sanitary PTFE (Polytetrafluoroethylene - Teflon)

Product Specifications

  • LENGTH INCHES52
  • WIDTH INCHES4-1/2
  • HEIGHT INCHES8-1/2
  • ASSEMBLYAssembled
  • BRANDAction Pumps
  • CONSTRUCTION316 SS, Sanitary PTFE
  • DIAMETER INCHES2
  • DISCHARGE SPOUT DIAMETER INCHES1.5
  • DISPENSING RATE12 GPM
  • MANUFACTURERS PART NUMBER7605-3A
  • POWER220V
  • PRESSURE (PSI)--
  • SPEED (RPM)Variable
  • STYLE15, 30 or 55 Gallon
  • SUCTION TUBE DIMENSION INCHES39
  • TEMPERATURE RANGE DEGREES F32 - 300
  • THREAD INCHES2 NPT (Male)
  • TYPEProgressive Cavity
  • WEIGHT LBS36
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.