Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Action Pump 55 Gallon Centrifugal Drum Pump Kit 7410 - 316SS 110V

Rollover image to zoom in

Click image to enlarge

See all 232 items in product family

Action Pump 55 Gallon Centrifugal Drum Pump Kit 7410 - 316SS 110V

Item #: WBB623170

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,178.54 Save up to 26%
Price: $ 1,607.00
Product Information
Customer Review
Product Q&A
Accessories
Action Pump 55 Gallon Centrifugal Drum Pump Kit 7410 - 316SS 110V

35 GPM 316SS (Stainless Steel) electric pump is engineered to transfer light oils and suitable chemicals. The electric motor is variable speed 110 - 120V. The unit is designed to work in drums up to 55 gallons with a 2" opening. Common applications include: Light Machining Oils, Transmission Fluid, etc. Capable of pumping compatible liquids at a temperature of -20°F if not frozen, otherwise works on compatible liquids with a temperature as low as 32°F.

Today's busy maintenance professional doesn't have time to specify motors, tubes, and accessories so we eliminated the guess work. Packages are available for general transfer and metering applications. Packages include: pump tube, motor, aluminum hand nozzle, PVC flexible hose, barrel adapter, wall storage bracket, hose clamps.

Construction Legend: 316 SS (Stainless Steel), PTFE (Polytetrafluoroethylene)

Product Specifications

    • LENGTH INCHES52
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES8-1/2
    • ASSEMBLYAssembled
    • BRANDAction Pump
    • CONSTRUCTION316 SS, Aluminum, Buna, Carbon, PTFE & PVC
    • DIAMETER INCHES1.65
    • DISCHARGE SPOUT DIAMETER INCHES1
    • DISPENSING RATE35 GPM
    • MANUFACTURERS PART NUMBER7410
    • POWER110V
    • PRESSURE (PSI)--
    • SPEED (RPM)Variable
    • STYLE15, 30 or 55 Gallon
    • SUCTION TUBE DIMENSION INCHES39
    • TEMPERATURE RANGE °F32 - 175
    • THREAD INCHES2 NPT (Male)
    • TYPECentrifugal
    • WEIGHT LBS26

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result