Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,243 Items)
Sub Category
Pumps & Siphons (275)
Remove
Cast Iron Rotary Pump for Oil and Petroleum Products
Remove

      Items
Cast Iron Rotary Pump for Oil and Petroleum Products Cast Iron Rotary Pump for Oil and Petroleum Products


Cast Iron Rotary Pump for Oil and Petroleum Products
Cast Iron Rotary Pump Crank Handle on Cast Iron Rotary Pump 50 Inch Long Steel Suction Pipe on Cast Iron Rotary Pump 50 Inch Long Steel Suction Pipe with Cast Iron Rotary Pump
see additional photos
Cast Iron Rotary Pump for Oil and Petroleum Products
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB833100
Quantity Discount
QTY Price
1-2 $25.95 ea.
3+ $24.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 7 Reviews
Write A Review

CAST IRON ROTARY DRUM PUMP

Easy to operate, just turn crank handle. To use as a siphon, prime pump by turning crank handle several times: liquid automatically siphons to lower level. Used for light oil and petroleum products. Dispenses 8 oz. per revolution. Fits 15, 30 and 55 gallon drums. Cast iron body with heavy duty cast iron vanes and Buna-N seals. 3 piece steel suction pipe 1-1/4"dia. x 40"L, strainer and 1" discharge spout. Includes 2" bung adapter. 180° maximum fluid temperature.

Optional Drip Tray returns spills into drum, reducing waste and cleanup. Complete with hinged cover.

Product Specifications
ASSEMBLY Assembled
BRAND National Spencer - MTN
COMPATIBLE LIQUIDS Light Oil and Petroleum Products
CONSTRUCTION Cast Iron
DESCRIPTION 3 Piece Suction Pipe
DISCHARGE SPOUT DIAMETER INCHES 1
DISPENSING RATE 8 oz. per Revolution
MANUFACTURERS PART NUMBER 10210
MODEL 833100
SUCTION TUBE DIMENSION INCHES 40 x 1-1/4
TEMPERATURE RANGE DEGREES F 180 maximum
TYPE Rotary


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
Rotary Pump Drip Tray With Hinged Cover

Rotary Pump Drip Tray With Hinged Cover

From $33.50
select
Qty: Add to Cart
Wesco Drum Plug Wrench

Wesco Drum Plug Wrench

From $31.95
select
Qty: Add to Cart
Eagle 2 Drum Spill Containment Platform

Eagle 2 Drum Spill Containment Platform

From $89.95
select
Qty: Add to Cart
Drum Dolly for 55 Gallon Drum

Drum Dolly for 55 Gallon Drum

From $59.95
select
Qty: Add to Cart
55 Gallon Steel Drum - Closed Head

55 Gallon Steel Drum - Closed Head

From $77.95
select
Qty: Add to Cart
Powerblanket® Insulated Drum Heater BH55-RR 55 Gallon Capacity 100°F Fixed

Powerblanket® Insulated Drum Heater BH55-RR 55 Gallon Capacity 100°F Fixed

FREE Shipping
From $569.00
select
Qty: Add to Cart
Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable

Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable

FREE Shipping
From $669.00
select
Qty: Add to Cart
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
(80)