Action Pump Center Lever Polypropylene Pump 3007 with Telescoping Suction Tube

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Action Pump Center Lever Polypropylene Pump 3007 with Telescoping Suction Tube

Item #: WBB623111

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $97.99 Save up to 34%
Price: $ 64.95
Product Information
Customer Review
Product Q&A
Accessories
Action Pump Center Lever Polypropylene Pump 3007 with Telescoping Suction Tube

Features

  • Tough lever-action piston pump is self priming
  • Polypropylene construction fits 15, 30 & 55 gallon drums
  • Wetted materials: Polypropylene, Polyethylene and Viton.
  • Dispenses 11 oz per stroke.
  • Included: 36" telescoping suction and 2" bung adapter.

Product Specifications

    • LENGTH INCHES47-1/2
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES9-1/2
    • ASSEMBLYAssembled
    • BRANDAction Pump
    • CONSTRUCTIONPolyethylene, Polypropylene & Viton
    • DIAMETER INCHES1.25
    • DISCHARGE SPOUT DIAMETER INCHES0.75
    • DISPENSING RATE11 oz. per Stroke
    • MANUFACTURERS PART NUMBER3007
    • POWERManual
    • STYLE15, 30 or 55 Gallon
    • SUCTION TUBE DIMENSION INCHES36 (Telescoping)
    • TEMPERATURE RANGE °F40 - 140
    • THREAD INCHES2 NPT (Male)
    • TYPELever
    • WEIGHT LBS3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

That's the pump I need for my 30 gallon drum

Your review: That pump will pull the water out of the drum to the pressure washer gun

Pros: Do that work by hand or by the pressure

Cons: Will that work if the drum is laying on side

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!