Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Finish Thompson DTTC008 40" CPVC Pump Tube

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Finish Thompson DTTC008 40" CPVC Pump Tube

Item #: WBB215290

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $745.72 Save up to 9%
Price: $ 679.00
Product Information
Customer Review
Product Q&A
Accessories
Finish Thompson TT series drum pump tube only 40", sealed, CPVC construction, screw type lifting compressors make the TT series a good choice for liquids containing small particulates.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES3
    • HEIGHT INCHES42
    • COLOR FINISHGrey
    • BRANDFinish Thompson Inc.
    • CONSTRUCTIONCPVC
    • DESCRIPTIONCPVC Pump Tube
    • DIAMETER INCHES1-1/2
    • DISPENSING RATE10-16 GPM
    • MANUFACTURERS PART NUMBERDTTC008
    • STYLETT Series
    • TEMPERATURE RANGE °F150

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result