Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Finish Thompson 40" Drum Pump Kit DTTC013 - CPVC Pump Tube - TEFC 115V Motor

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Finish Thompson 40" Drum Pump Kit DTTC013 - CPVC Pump Tube - TEFC 115V Motor

Item #: WBB215291

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,584.14 Save up to 21%
Price: $ 1,256.00
Product Information
Customer Review
Product Q&A
Accessories
Finish Thompson Medium performance drum pump kit for semi-viscous fluids, aggressive fluids, such as bleach, and fluids containing small particulates: 10 GPM (38 lpm), 10' TDH (3 m). Up to 400 CPS. Kit contains: TTC-40 40" CPVC tube with Inconel shaft, M7T TEFC electric motor, and 5' PVC discharge hose with clamp.

Product Specifications

    • LENGTH INCHES54-1/4
    • WIDTH INCHES7-1/4
    • HEIGHT INCHES54-1/4
    • COLOR FINISHGray
    • BRANDFinish Thompson Inc.
    • CONSTRUCTIONCPVC
    • DESCRIPTIONElectric Drum Pump Kit
    • DIAMETER INCHES1-1/2
    • DISPENSING RATE10 GPM
    • MANUFACTURERS PART NUMBERDTTC013
    • POWER110V, 50/60 Hz, 1/4HP
    • PRESSURE (PSI)--
    • SPEED (RPM)3450
    • STYLETT Series
    • TEMPERATURE RANGE °F150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!