Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Finish Thompson 48" Polypropylene Pump Tube with Stainless Steel Shaft - DPFM003

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Finish Thompson 48" Polypropylene Pump Tube with Stainless Steel Shaft - DPFM003

Item #: WBB215267

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $340.93 Save up to 9%
Price: $310.95
Product Information
Customer Review
Product Q&A
Accessories
Finish Thompson 48" polypropylene drum pump only with stainless steel shaft, high performance, sealless, up to 1.83 s.g., up to 40 GPM with electric motor and up to 22 GPM with air motor.

Product Specifications

    • LENGTH INCHES50
    • WIDTH INCHES6
    • HEIGHT INCHES50
    • COLOR FINISHBlue
    • BRANDFinish Thompson Inc.
    • CONSTRUCTIONPolypropylene & Stainless Steel
    • DESCRIPTIONPolypropylene Pump Tube with Stainless Steel Shaft
    • DIAMETER INCHES2
    • DISPENSING RATE22-40 GPM
    • MANUFACTURERS PART NUMBERDPFM003
    • STYLEPF Series
    • TEMPERATURE RANGE °F160

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Will this work for hydorfluroric acid 48%?

Question Asked By: Steve , July 25, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result