Finish Thompson Air Motor A101125 - 3/4 HP - 100 PSI

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Finish Thompson Air Motor A101125 - 3/4 HP - 100 PSI

Item #: WBB215265

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $483.07 Save up to 9%
Price: $ 439.95
Product Information
Customer Review
Product Q&A
Accessories
M6X explosion proof air motor, 3/4HP, 100 PSI at 25 CFM to be used with Finish Thompson PF, and TT series drum pump tube.

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES7
    • HEIGHT INCHES7
    • COLOR FINISHBlue & Silver
    • BRANDFinish Thompson Inc.
    • DESCRIPTIONExplosion Proof Air Motor
    • MANUFACTURERS PART NUMBERA101125
    • PRESSURE (PSI)100
    • STYLEPF & TT Series

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!