Action Pump FM Approved Hand Operated Rotary Drum Pump FM-81

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Action Pump FM Approved Hand Operated Rotary Drum Pump FM-81

Item #: WBB623148

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $370.00 Save up to 28%
Price: $265.95
Product Information
Customer Review
Product Q&A
Accessories
Action Pump FM Approved Hand Operated Rotary Drum Pump FM-81

FM Approved Rotary Drum Pump body is made of Cast Iron. For use on 15 - 55 gallon drums. Maximum Viscosity is 350 cps.

Included: Intake Tube, Discharge Hose with nozzle holder

Wetted Material: Cast Iron, Steel, Graphite, Paper, Polypropylene, Zinc Plated Steel, Neoprene Rubber Hose, Aluminum Nozzle

Product Specifications

    • LENGTH INCHES51-1/2
    • WIDTH INCHES5
    • HEIGHT INCHES5
    • ASSEMBLYUnassembled
    • BRANDAction Pump
    • CONSTRUCTIONCast Iron, Graphite, Neoprene, Polypropylene, Rubber, Steel & Zinc Plated Steel
    • DIAMETER INCHES1.125
    • DISCHARGE SPOUT DIAMETER INCHES1
    • DISPENSING RATE6 GPM
    • MANUFACTURERS PART NUMBERFM-81
    • POWERManual
    • STYLEFits 15, 30 or 55 Gal. Drums
    • SUCTION TUBE DIMENSION INCHES41
    • TEMPERATURE RANGE °F40 - 140
    • THREAD INCHES2 NPT (Male)
    • TYPERotary
    • WEIGHT LBS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 4 answers for this product.

Sort by: 
...  

0 Result

can I pump isopropyl alcohol through this pump? do I need to worry about static charge?

Question Asked By: Carissa , las vegas , March 31, 2016

+ View 1 Answer

Answer This Question

Can I pump gasoline with this pump?

Question Asked By: Morgan , Lemont, IL , February 17, 2015

+ View 1 Answer

Answer This Question

Is this pump rated to be safe for pumping drinking water? Also, is it BPA free?

Question Asked By: Legolas , NC , April 23, 2012

+ View 1 Answer

Answer This Question

Is this product NSF rated for drinking water safety?

Question Asked By: Legolas , NC , April 23, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:46