Action Pump Mini Muti-Task Piston Pump 7009 - Includes Dip Stick Hose

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Action Pump Mini Muti-Task Piston Pump 7009 - Includes Dip Stick Hose

Item #: WBB623126

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $37.00 Save up to 22%
Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Action Pump Mini Muti-Task Piston Pump 7009 - Includes Dip Stick Hose

Features

  • PVC mini Multi-Task pump with 38" long dip stick hose included.
  • Wetted Materials: PVC, Polyethylene, Neoprene pH Range 4-11
  • For Use On Detergents, Most Acids, Chlorine, Oils, D-Limonene, Waxes, Alkali, Water, Soaps
  • For use in dispensing liquids in tight spaces and engine dip sticks
Construction Legend: PE (Polyethylene)

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES1-3/4
    • HEIGHT INCHES3-3/4
    • ASSEMBLYAssembled
    • BRANDAction Pump
    • CONSTRUCTIONPolyethylene, PVC & Rubber
    • DIAMETER INCHES0.625
    • DISCHARGE SPOUT DIAMETER INCHES0.621
    • DISPENSING RATE5 oz. per Stroke
    • MANUFACTURERS PART NUMBER7009
    • POWERManual
    • STYLE--
    • SUCTION TUBE DIMENSION INCHES38
    • TEMPERATURE RANGE °F40 - 140
    • THREAD INCHES3/4 NPT (Male)
    • TYPEPiston
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result