Wizard® WIZ-Kid® Electric Steel Drum Deheader 10025
See all 5 items in product family

Wizard® WIZ-Kid® Electric Steel Drum Deheader 10025

Item #: WB240848

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,999.00
Product Information
Customer Review
Product Q&A
Accessories
Wizard® WIZ-Kid® Electric Drum Deheader

Safely and easily open steel drums in less than 2 minutes! Electric drum opener moves itself around the drum, cutting and folding the metal toward the chime, leaving a safe, smooth burr-free edge. Great for use with 30 and 55 gallon x 16 gauge steel drums. Ideal for moderate to low drum volume. Small size and weight allow these portable drum deheaders to be used where you need them. Wiz-Kid® Drum Deheader is powered by a 1/8 HP, 115V single phase DC motor. Tangle resistant power cord. Measures 12"”L x 10"”W x 24"”H. Replacement Cutter Wheel Kits are available.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES10
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • BRANDWizard®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWiz-Kid
    • MANUFACTURERS PART NUMBER10025
    • POWER1/8 HP, 115V, 60 HZ, Single-Phase
    • WEIGHT LBS26

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Wiz-kid electric steel drum deheader

Your review: The drum deheader is very well suited for the job. It is a sturdy little machine, easy and safe to operate.

Is this review helpful?

1 person found this review helpful

WIZ-KID

Your review: This drum deheader works like a charm. Smooth and very easy to operate.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!