Heavy Duty Wizard® WIZ-Kid® Electric Model G Drum Deheader 3952
See all 5 items in product family

Heavy Duty Wizard® WIZ-Kid® Electric Model G Drum Deheader 3952

Item #: WB240850

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $3,509.00
Product Information
Customer Review
Product Q&A
Accessories
Wizard® WIZ-Kid® Model G Electric Drum Deheader

Safely and easily open steel drums in less than 2 minutes! Electric drum opener moves itself around the drum, cutting and folding the metal toward the chime, leaving a safe, smooth burr-free edge. Great for use with 30 and 55 gallon x 20 gauge steel drums. Ideal for moderate to low drum volume. Small size and weight allow these portable drum deheaders to be used where you need them. Wizard® G Drum Opener features a 1/3 HP, 110V single phase motor with 220in/lbs. of torque. Measures 17"”L x 11"”W x 25"”H. Replacement Cutter Wheel Kits are available.

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES11
    • HEIGHT INCHES25
    • COLOR FINISHYellow
    • BRANDWizard®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWIZ-Kid Model G
    • MANUFACTURERS PART NUMBER3952
    • POWER1/3 HP, 110V, 60 HZ, Single-Phase
    • WEIGHT LBS73

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Heavy Duty Wizard Electric Model G Drum Deheader

Your review: Machine works better than stated. It deheads a drum in about one and one quarter revolutions approx 20 seconds. High marks for the wizard! Don

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:44