Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 12 Gallon All-Fiber Drum FDR-12 with Fiber Lid
See all 6 items in product family

Vestil 12 Gallon All-Fiber Drum FDR-12 with Fiber Lid

Item #: WB987072

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil ALL-FIBER DRUM

Lightweight fiber drums are a cost effective alternative to steel drums. Fiber drum is designed to be used with dry or solid materials. All-Fiber Drum does not have any steel components. This open head drum features a flat top and bottom for easier stacking, saving valuable storage space.

Product Specifications

    • WIDTH INCHES12-1/2
    • HEIGHT INCHES22-2/3
    • CAPACITY GALLONS12
    • CAPACITY LBS130
    • COLOR FINISHTan
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONFiber
    • DESCRIPTIONOpen Head
    • DIAMETER INCHES12-1/2
    • MANUFACTURERS PART NUMBERFDR-12
    • PACKAGE QUANTITY1
    • TYPEAll-Fiber
    • UN RATING1G/X60/S
    • WEIGHT LBS4.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!